Add More Items
View All Quick Selects
Below you can add an image for 'led strip lights' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
50-80-110 CFM Select DC Fan W/Led Light
Total Availability: In Stock
Check local availability
Book Price
$336.81
Each
Led Natural Truwave G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life, Medium Base, Frosted Finish
$4.06
Slip-Fitter Bracket For Led Sport Light SPFL7
$124.90
52' BK Oar Fan W 15W Led Light
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$299.90
6.5 Watt PAR20 Led Lamp - 5000K - 25 Degree Beam Angle - Medium Base - 120 Volts
$5.51
Col CLB2-50MH-W-Edu 2' Linear High
$311.70
72" BS Prairie Fan W Led Light Kit
$931.09
Eaton Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120/277 Vac, Back and Side, Wire Leads, Maintained, Light Almond, 60 HZ, Led, Flourescent, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 1200/1660W 736902
$65.52
2-16/25W 120V BR MCT 30 40 50 Led Flood Light
$65.80
Ul & Cul Listed Electronic Transformer Is The Perfect Solution For Wiring Multiple Low Voltage Fixtures. Wac Transformers Are Intrinsically Safer Transformers Because They Are Compartmentalized to Allow No Greater Than 5 Amps Of Current to Be Drawn On Each Compartment. Secondary Wiring For Transformers Do Not Require Conduit Sheathed Cable or Clamp Wiring Techniques. This Transformer Has A Low Minimum Load Requirement Of 1W to Allow The Use Of Led Products. May Be Dimmed Using An Electronic Low Voltage Dim
$53.95
80 CFM 0.8 Sones Led Fan/Light Cleancover Engy STR
$157.72
1/4" Steel Strap, One Hole For Cable and Tubing
$22.60
Per 100
Eaton Slide Dimmer, 300W Led- 600W Halogen, #14 -12 Awg, Residential/ Light Commercial, Flush, 120 V, White, 66 HZ, Mark 10 Flourescent, Single-Pole, Three-Way, 1, 2, 3+, Single-Phase, Back and Side Wire, Polycarbonate, 300W - 600W 319229
$38.40
3/8" Steel Strap, One Hole For Cable and Tubing
$31.99
9W Led A19 40K 800LM 120-277V Non-Dim
$6.10
80 CFM 1.5 Sones Fan W/Heater and CCT Led Light
Ready to ship from Odessa: In Stock
Odessa Availability: Out Of Stock
$200.06
110 CFM 2.0 Sones Fan W/Heater and CCT Led Light
$323.21
Linear Fluorescent Led Lamp, Linear, Single/Double Ended, Instant Start Type; 47.15 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl, DLC Approval; Food Equipment Application; 120 to 277 Volt Ac Voltage Rating; 1.1 Inch Diameter
$13.77
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 In Length, 1/2 In Width, Surface Mount, 0.01 LB/Ea
Available now at Pecos: In Stock
Pecos Availability: In Stock
$56.48
Strap, 3 Category Level, 1 Port, Single Coaxial, 1 Adapter, White
$3.20
20
Popularity
Default